Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # J9426

  • Zoro # G9247034


product price: $22.19
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9426
Zoro #
G9247034
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D6
Thread Length
19.05mm
Size
M10 x 1.5, D6
Tap Length Standard
DIN
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Shank Length
80.95 mm
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
J9
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
J9
Primary Material Application
Steel
Secondary Material Application ISO Code
M, S
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Secondary Material Application
Nickel, Stainless Steel, Titanium
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D6
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
Weight
0.12075
Finish
Oxide
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
DIN/ANSI
Pitch
1.5

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.