Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # K9583

  • Zoro # G2778636


product price: $13.39
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9583
Zoro #
G2778636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
15/16"
Tap Thread Size
1/2"-20
Shank Length
2 7/16 in
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Drill Bit Size
29/64 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Size
1/2 X 20, H3
Pitch Diameter Limit
Not Rated
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N, P
Threads per Inch
20
Spiral Direction
Neutral
Series
K9
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Thread Limit
H3
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
Finish
Bright
System of Measurement
Inch
Material
HSSE-V3
Number of Pieces
1
Weight
0.115
Pitch
20
List Number
K9
Blank Standard
302
Chamfer Type
Plug

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.