Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spkn1203Edtr Yg602 Milling Insert

  • Mfr # 12000048

  • Zoro # G4286299


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Insert Type
Without clamping hole, no chipbreaker
Series
SPKN
Grade
YG602
Application
P,M,K,S,H
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12000048
Zoro #
G4286299
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.055
Thickness (mm)
3.2004
Thickness (in)
0.126
Thickness (fraction)
0.126

Details

Insert Type
Without clamping hole, no chipbreaker
Series
SPKN
Grade
YG602
Application
P,M,K,S,H
Relief Angle
11°
ISO Code
SPKN1203EDTR
ANSI/ISO
ISO
Type
MILLING INSERT
Wiper Edge Clearance
15°
System of Measurement
Inch
Package (L)
4
Package (H)
0.625
Material
Carbide
ANSI Code
SPKN42EDTR
Weight per Package
0.175
Insert IC (fraction)
0.5
Weight per Piece
0.0175
Thickness Tolerance (± inch)
0.005
Package (W)
1.75
Insert IC (inch)
0.5
Cutting Edge Angle
75°
Chipbreaker Application
General Application
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Feed Direction
Right hand Insert
Shape
Square
Edge Condition
Chamfered
Insert IC (mm)
12.7
Coating Process
PVD
Thickness Tolerance (± mm)
0.127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.