Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spkn1504Edtr Yg602 Milling Insert

  • Mfr # 12000049

  • Zoro # G4288152


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Grade
YG602
Series
SPKN
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12000049
Zoro #
G4288152
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.189
Thickness (in)
0.189
Thickness (mm)
4.8006
Wiper Edge Length
0.051

Details

Grade
YG602
Series
SPKN
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
Weight per Package
0.3545
Wiper Edge Clearance
15°
IC Tolerance (± inch)
0.004
Weight per Piece
0.03545
ANSI Code
SPKN53EDTR
Insert IC (mm)
15.875
ISO Code
SPKN1504EDTR
Package (L)
4
Coating Process
PVD
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.625
ANSI/ISO
ISO
Edge Condition
Chamfered
Feed Direction
Right hand Insert
Package (W)
1.75
Chipbreaker Application
General Application
Thickness Tolerance (± mm)
0.127
Cutting Edge Angle
75°
Insert IC (fraction)
0.625
IC Tolerance (± mm)
0.1016
Shape
Square
Type
MILLING INSERT
Material
Carbide
Package (H)
0.625
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.