Zoro Homepage

Spkn42Edtrpw Yg602 / Spkn1203Edtr-Pw Yg602 Milling Insert

  • Mfr # 12000279

  • Zoro # G4309688


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Insert Type
Without clamping hole, no chipbreaker
Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
Series
SPKN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000279
Zoro #
G4309688
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.055
Thickness (fraction)
0.126
Thickness (mm)
3.2004
Thickness (in)
0.126

Details

Insert Type
Without clamping hole, no chipbreaker
Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
Series
SPKN
ANSI/ISO
ISO
Package (L)
4
Coating Process
PVD
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Weight per Piece
0.0174
System of Measurement
Inch
Material
Carbide
IC Tolerance (± mm)
0.0762
Type
MILLING INSERT
Package (H)
0.625
Wiper Edge Clearance
15°
Edge Condition
Chamfered
Thickness Tolerance (± mm)
0.127
ANSI Code
SPKN42EDTRPW
ISO Code
SPKN1203EDTR-PW
Package (W)
1.75
Cutting Edge Angle
75°
Feed Direction
Right hand Insert
Thickness Tolerance (± inch)
0.005
Weight per Package
0.174
Insert IC (mm)
12.7
Chipbreaker Geometry
PW
Shape
Square
Chipbreaker Application
For Hardend Material and Cast Irons
Insert IC (inch)
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.