Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spkn53Edtrpw Yg602 / Spkn1504Edtr-Pw Yg602 Milling Insert

  • Mfr # 12000299

  • Zoro # G4314192


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Series
SPKN
Application
P,M,K,S,H
Grade
YG602
Relief Angle
11°
Insert Type
Without clamping hole, no chipbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000299
Zoro #
G4314192
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.189
Thickness (mm)
4.8006
Wiper Edge Length
0.051
Thickness (in)
0.189

Details

Series
SPKN
Application
P,M,K,S,H
Grade
YG602
Relief Angle
11°
Insert Type
Without clamping hole, no chipbreaker
Cutting Edge Angle
75°
IC Tolerance (± inch)
0.004
Package (H)
0.625
Insert IC (mm)
15.875
IC Tolerance (± mm)
0.1016
Thickness Tolerance (± inch)
0.005
Material
Carbide
ANSI/ISO
ISO
Insert IC (inch)
0.625
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Shape
Square
Chipbreaker Application
For Hardend Material and Cast Irons
ANSI Code
SPKN53EDTRPW
Weight per Package
0.3545
Coating Process
PVD
System of Measurement
Inch
Weight per Piece
0.03545
ISO Code
SPKN1504EDTR-PW
Package (L)
4
Edge Condition
Chamfered
Feed Direction
Right hand Insert
Insert IC (fraction)
0.625
Wiper Edge Clearance
15°
Type
MILLING INSERT
Chipbreaker Geometry
PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.