Zoro Homepage

Spkr1203Edtr Yg602 Milling Insert

  • Mfr # 12000050

  • Zoro # G4291932


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Series
SPKR
Application
P,M,K,S,H
Insert Type
Without clamping hole,
Relief Angle
11°
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000050
Zoro #
G4291932
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.055
Thickness (mm)
3.2004
Thickness (in)
0.126
Thickness (fraction)
0.126

Details

Series
SPKR
Application
P,M,K,S,H
Insert Type
Without clamping hole,
Relief Angle
11°
Grade
YG602
IC Tolerance (± mm)
0.0762
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
ANSI/ISO
ISO
Coating Process
PVD
ANSI Code
SPKR42EDTR
IC Tolerance (± inch)
0.003
Wiper Edge Clearance
15°
Chipbreaker Application
General Application
Feed Direction
Right hand Insert
Weight per Piece
0.01685
ISO Code
SPKR1203EDTR
Type
MILLING INSERT
Insert IC (inch)
0.5
Material
Carbide
Edge Condition
Chamfered
Insert IC (mm)
12.7
Package (W)
1.75
Weight per Package
0.1685
Package (H)
0.625
Insert IC (fraction)
0.5
Thickness Tolerance (± mm)
0.127
Shape
Square
Package (L)
4
Cutting Edge Angle
75°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.