Zoro Homepage

Spkr42Edtrpw Yg602 / Spkr1203Edtr-Pw Yg602 Milling Insert

  • Mfr # 12000298

  • Zoro # G4323432


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Application
P,M,K,S,H
Grade
YG602
Insert Type
Without clamping hole, chipbreaker on one face only
Series
SPKR
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000298
Zoro #
G4323432
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.055
Thickness (mm)
3.2004
Thickness (in)
0.126
Thickness (fraction)
0.126

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.