Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spmt120408 Yg602 Milling Insert

  • Mfr # 12000223

  • Zoro # G4295292


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Series
SPMT
Application
P,M,K,S,H
Relief Angle
11°
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000223
Zoro #
G4295292
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Corner Radius
0.03125

Details

Series
SPMT
Application
P,M,K,S,H
Relief Angle
11°
Grade
YG602
Insert Type
With Screw hole, chipbreaker on one face only
Type
MILLING INSERT
Material
Carbide
Package (H)
0.625
Thickness Tolerance (± mm)
0.127
Shape
Square
ANSI/ISO
ISO
Coating Process
PVD
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.5
Package (W)
1.75
ISO Code
SPMT120408
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Package (L)
4
Weight per Piece
0.0201
Weight per Package
0.201
System of Measurement
Inch
Insert IC (inch)
0.5
ANSI Code
SPMT120408
Chipbreaker Application
General Application
Insert IC (mm)
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.