Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spun120308 Yg602 Milling Insert

  • Mfr # 12000224

  • Zoro # G4296948


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Application
P,M,K,S,H
Grade
YG602
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
Series
SPUN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000224
Zoro #
G4296948
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (in)
0.03125
Thickness (mm)
3.2004
Thickness (fraction)
0.126
Thickness (in)
0.126
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Corner Radius
0.03125

Details

Application
P,M,K,S,H
Grade
YG602
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
Series
SPUN
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Package (L)
4
ANSI Code
SPUN120308
Package (H)
0.625
ISO Code
SPUN120308
ANSI/ISO
ISO
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
System of Measurement
Inch
Coating Process
PVD
Weight per Package
0.1765
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
Shape
Square
Material
Carbide
Type
MILLING INSERT
Chipbreaker Application
General Application
Package (W)
1.75
Weight per Piece
0.01765

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.