Sq. End Mill, Double End, HSS, 3/32
Mfr # 53010HN
Zoro # G9329319
product price: $18.89
/eaKey Features
Milling Diameter
3/32"
Number of Flutes
4
Length of Cut
0.28125 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53010HN
Zoro #
G9329319
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/32"
Length of Cut
0.28125 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Milling Dia.
0.09375 in
Description
Square End Mill, 0.09375 in Milling Dia., High Speed Steel, TiN, Straight, Length of Cut 0.28125 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.