Sq. End Mill, Single End, HSS, 2
Mfr # 73482
Zoro # G9355882
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
2"
Number of Flutes
8
Length of Cut
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73482
Zoro #
G9355882
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
2"
Length of Cut
3 in
Shank Dia.
2 in
Overall Length
6 3/4 in
Milling Dia.
2 in
Description
Roughing End Mill, 2 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 3 in, Overall Length 6 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.