Sq. End Mill, Single End, HSS,
Mfr # 64337CN
Zoro # G004067457
product price: $66.49
/eaKey Features
Number of Flutes
2
Length of Cut
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64337CN
Zoro #
G004067457
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
3 in
Shank Dia.
5/8 in
Overall Length
5 1/2 in
Milling Dia.
0.625 in
Description
Roughing End Mill, 0.625 in Milling Dia., Cobalt, TiN, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.