Square End Mill, 0.09375 in, Cobalt
Mfr # 22261CC
Zoro # G9318484
product price: $15.79
/eaKey Features
Milling Diameter
3/32"
Number of Flutes
3
Length of Cut
0.15625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22261CC
Zoro #
G9318484
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/32"
Length of Cut
0.15625 in
Shank Dia.
1/4 in
Overall Length
1 1/64 in
Milling Dia.
0.09375 in
Description
Square End Mill, 0.09375 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 0.15625 in, Overall Length 1 1/64 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.