Square End Mill, 0.25 in, HSS
Mfr # 18047
Zoro # G9327541
product price: $16.99
/eaKey Features
Milling Diameter
1/4"
Number of Flutes
2
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18047
Zoro #
G9327541
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/4"
Length of Cut
1.25 in
Shank Dia.
3/8 in
Overall Length
3 1/16 in
Milling Dia.
0.25 in
Description
Square End Mill, 0.25 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.