Shop YG-1 TOOL
See all product information
Create Account
Square End Mill, 0.5625 in, HSS
- Mfr # 04078
- Zoro # G923943153
product price:Â
$
30.25
/ea
Key Features
Primary Material Application ISO Code
P
End Mill Cutting Type
Non-Center Cutting
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Milling Dia.
0.5625 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04078
- Zoro #
- G923943153
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Milling Dia.
- 0.5625 in
- Length of Cut
- 1.375 in
- Overall Length
- 3 3/8 in
- Shank Dia.
- 1/2 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Square End Mill, 0.5625 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.