Shop YG-1 TOOL
See all product information
Create Account
Square End Mill, 0.625 in, HSS
- Mfr # 04087
- Zoro # G923943221
product price:Â
$
30.75
/ea
Key Features
Shank Dia.
5/8 in
End Mill Style
Square
Length of Cut
1.625 in
Primary Material Application
Steel
Flute Spacing
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04087
- Zoro #
- G923943221
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Square End Mill
- End Mill Style
- Square
- Primary Material Application
- Steel
- Flute Spacing
- Fixed
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- N
- List Number
- E1031
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Primary Material Application ISO Code
- P
- Finish - Machining
- Uncoated
- Single End/Double End
- Single
- Measurement System
- Inch
- Shank Type - Machining
- Weldon Flat
- End Mill Cutting Type
- Non-Center Cutting
- Max. Helix Angle
- 30 Degrees
- End Mill Application
- Finishing
- Material - Machining
- High Speed Steel
- Number of Flutes
- 4
Dimensions
- Shank Dia.
- 5/8 in
- Length of Cut
- 1.625 in
- Overall Length
- 3 3/4 in
- Milling Dia.
- 0.625 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Square End Mill, 0.625 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.