Zoro Homepage

Square End Mill, 0.625 in, HSS

  • Mfr # 12087HC

  • Zoro # G9337323


product price: $59.19
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Length of Cut
1.375 in
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12087HC
Zoro #
G9337323
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8"
Length of Cut
1.375 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
TiCN
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Square
List Number
E1051
Item
Square End Mill
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Applications
Steel, Carbon Steel
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
High Speed Steel
Material Grade - Machining
TiCN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.375 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.