Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, HSS

  • Mfr # 17176HN

  • Zoro # G9355094


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17176HN
Zoro #
G9355094
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish
TiN
Item
Square End Mill
End Mill Style
Square
List Number
E1070
Helix Angle
42 Degrees
Material - Machining
High Speed Steel
Material Applications
Aluminum
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
TiN
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application
Steel
Max. Helix Angle
42 Degrees

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.