Square End Mill, Double End, 15/16", HSS
Mfr # 11160HN
Zoro # G9355173
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Milling Diameter
15/16"
Number of Flutes
2
Length of Cut
1.625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11160HN
Zoro #
G9355173
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
15/16"
Length of Cut
1.625 in
Shank Dia.
1 in
Overall Length
5 7/8 in
Milling Dia.
0.9375 in
Description
Square End Mill, 0.9375 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 7/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.