Square End Mill, Double End, 3/16", Cobalt
Mfr # 13293CN
Zoro # G9327429
product price: $38.39
/eaKey Features
Milling Diameter
3/16"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13293CN
Zoro #
G9327429
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
3 1/4 in
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.