Zoro Homepage

Square End Mill, Single End, 1", Cobalt

  • Mfr # 63426CC

  • Zoro # G9343781


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63426CC
Zoro #
G9343781
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1"
Length of Cut
1 in
Shank Dia.
1 in
Overall Length
3 1/2 in
Milling Dia.
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Finish
TiCN
List Number
E2241
Helix Angle
30 Degrees
Item
Roughing End Mill
End Mill Application
Roughing
End Mill Style
Square
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Inch
Material Applications
Steel, Carbon Steel
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.