Square End Mill, Single End, 11/16", Cobalt
Mfr # 07349CC
Zoro # G9353974
product price: $61.49
/eaKey Features
Milling Diameter
11/16"
Number of Flutes
6
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07349CC
Zoro #
G9353974
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
11/16"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Milling Dia.
0.6875 in
Description
Square End Mill, 0.6875 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.