Square End Mill, Single End, 2", Cobalt
Mfr # 10487CN
Zoro # G9355149
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
2"
Number of Flutes
6
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10487CN
Zoro #
G9355149
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
2"
Length of Cut
2 in
Shank Dia.
2 in
Overall Length
8 3/4 in
Milling Dia.
2 in
Description
Square End Mill, 2 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 8 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.