Zoro Homepage

Square End Mill, Single End, 3.50mm, HSS

  • Mfr # 15005

  • Zoro # G9326875


product price: $16.39
/ea

Key Features

Number of Flutes
2
Length of Cut
0.4375 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005
Zoro #
G9326875
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.4375 mm
Shank Dia.
0.375 mm
Overall Length
2.3125 mm
Milling Dia.
3.5 mm

Description

Square End Mill, 3.5 mm Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 0.4375 mm, Overall Length 2.3125 mm, Shank Dia. 0.375 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.