Zoro Homepage

Square End Mill, Single End, 5/8", Cobalt, Material Grade - Machining: General Purpose

  • Mfr # 09337CN

  • Zoro # G9341429


product price: $72.79
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Length of Cut
4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09337CN
Zoro #
G9341429
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8"
Length of Cut
4 in
Shank Dia.
5/8 in
Overall Length
6 1/8 in
Milling Dia.
0.625 in

Description

Square End Mill, 0.625 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.