Straight Spade Drill Holder
Mfr # P13001
Zoro # G6933511
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 9/16 in
Shank Length
2 3/8 in
Finish - Machining
Black Oxide
ANSI Code
P13001
Spiral Direction
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P13001
Zoro #
G6933511
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
4 9/16 in
Shank Length
2 3/8 in
Shank Dia. Measurement System
Inch
Max Drill Dia.
11/16 in
Max. Drilling Depth
1 3/8 in
Seat Size
0
Shank Dia.
3/4 in
Min. Drill Dia.
33/64 in
Flute Length
2 3/16 in
Details
Item
Straight Spade Drill Holder
Finish - Machining
Black Oxide
ANSI Code
P13001
Spiral Direction
Neutral
Number of Coolant Holes
2
Cutting Direction
Right Hand
Flanged Shank
No
Flute Type
Straight
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Coolant Pressure
210 psi
Coolant Fed
Coolant Through
Toolholder Style
P13
Insert Style
SV-Point
Description
Straight Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P13001, Overall Length 4 9/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.