Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Spade Drill Holder

  • Mfr # P13051

  • Zoro # G6932376


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 9/16 in
Shank Length
2 3/8 in
Max Drill Dia.
11/16 in
Number of Coolant Holes
2
Coolant Pressure
210 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13051
Zoro #
G6932376
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
4 9/16 in
Shank Length
2 3/8 in
Max Drill Dia.
11/16 in
Max. Drilling Depth
1 3/8 in
Shank Dia. Measurement System
Inch
Shank Dia.
3/4 in
Min. Drill Dia.
39/64 in
Flute Length
2 3/16 in
Seat Size
0.5

Details

Item
Straight Spade Drill Holder
Number of Coolant Holes
2
Coolant Pressure
210 psi
Coolant Fed
Coolant Through
Flute Type
Straight
ANSI Code
P13051
Shank Type - Machining
Straight
Toolholder Style
P13
Spiral Direction
Neutral
Cutting Direction
Right Hand
Coolant Hole Shape
Round
Insert Style
SV-Point
Material - Machining
High Speed Steel
Flanged Shank
No
Finish - Machining
Black Oxide

Description

Straight Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P13051, Overall Length 4 9/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.