Straight Spade Drill Holder
Mfr # P13253
Zoro # G6933170
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Length
3 1/2 in
Max. Drilling Depth
3 3/8 in
Shank Dia.
1 1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P13253
Zoro #
G6933170
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
8 in
Shank Length
3 1/2 in
Max. Drilling Depth
3 3/8 in
Shank Dia.
1 1/4 in
Seat Size
2.5
Max Drill Dia.
1 3/8 in
Flute Length
4 1/2 in
Shank Dia. Measurement System
Inch
Min. Drill Dia.
1 3/16 in
Details
Item
Straight Spade Drill Holder
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Insert Style
SV-Point
Toolholder Style
P13
Finish - Machining
Black Oxide
Number of Coolant Holes
2
Coolant Fed
Coolant Through
ANSI Code
P13253
Coolant Hole Shape
Round
Flanged Shank
No
Spiral Direction
Neutral
Flute Type
Straight
Material - Machining
High Speed Steel
Coolant Pressure
210 psi
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P13253, Overall Length 8 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.