Straight Spade Drill Holder
Mfr # P13303
Zoro # G6933338
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Length
4 in
Seat Size
3
Spiral Direction
Neutral
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P13303
Zoro #
G6933338
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
10 in
Shank Length
4 in
Seat Size
3
Max Drill Dia.
1 7/8 in
Flute Length
6 in
Max. Drilling Depth
4 3/4 in
Shank Dia. Measurement System
Inch
Shank Dia.
1 1/4 in
Min. Drill Dia.
1 13/32 in
Details
Item
Straight Spade Drill Holder
Spiral Direction
Neutral
Material - Machining
High Speed Steel
Flute Type
Straight
Coolant Fed
Coolant Through
Insert Style
SV-Point
Finish - Machining
Black Oxide
Number of Coolant Holes
2
Coolant Hole Shape
Round
Toolholder Style
P13
Flanged Shank
No
Shank Type - Machining
Straight
Coolant Pressure
210 psi
ANSI Code
P13303
Cutting Direction
Right Hand
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P13303, Overall Length 10 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.