Straight Spade Drill Holder
Mfr # P14102
Zoro # G6931947
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 7/8 in
Shank Length
3 in
Min. Drill Dia.
45/64 in
Seat Size
1
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14102
Zoro #
G6931947
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
8 7/8 in
Shank Length
3 in
Min. Drill Dia.
45/64 in
Seat Size
1
Shank Dia. Measurement System
Inch
Max. Drilling Depth
4 5/8 in
Shank Dia.
1 in
Flute Length
5 7/8 in
Max Drill Dia.
15/16 in
Details
Item
Straight Spade Drill Holder
Finish - Machining
Black Oxide
Number of Coolant Holes
2
Insert Style
SV-Point
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Flanged Shank
No
Toolholder Style
P14
Coolant Pressure
210 psi
Flute Type
Straight
Coolant Fed
Coolant Through
ANSI Code
P14102
Material - Machining
High Speed Steel
Description
Straight Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P14102, Overall Length 8 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.