Zoro Homepage

Straight Spade Drill Holder

  • Mfr # P15203

  • Zoro # G6932139


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Length
3 1/2 in
Coolant Pressure
210 psi
Finish - Machining
Black Oxide
Min. Drill Dia.
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15203
Zoro #
G6932139
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
12 in
Shank Length
3 1/2 in
Min. Drill Dia.
31/32 in
Shank Dia. Measurement System
Inch
Shank Dia.
1 1/4 in
Flute Length
8 1/2 in
Max Drill Dia.
1 3/8 in
Seat Size
2
Max. Drilling Depth
7 3/8 in

Details

Item
Straight Spade Drill Holder
Coolant Pressure
210 psi
Finish - Machining
Black Oxide
Toolholder Style
P15
Coolant Hole Shape
Round
Flute Type
Straight
Cutting Direction
Right Hand
ANSI Code
P15203
Spiral Direction
Neutral
Insert Style
SV-Point
Coolant Fed
Coolant Through
Flanged Shank
No
Number of Coolant Holes
2
Shank Type - Machining
Straight
Material - Machining
High Speed Steel

Description

Straight Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P15203, Overall Length 12 in, Shank Length 3 1/2 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.