Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Spade Drill Holder

  • Mfr # P15253

  • Zoro # G6931256


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Length
3 1/2 in
Material - Machining
High Speed Steel
Seat Size
2.5
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P15253
Zoro #
G6931256
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
12 in
Shank Length
3 1/2 in
Seat Size
2.5
Shank Dia.
1 1/4 in
Max. Drilling Depth
7 3/8 in
Min. Drill Dia.
1 3/16 in
Max Drill Dia.
1 3/8 in
Flute Length
8 1/2 in
Shank Dia. Measurement System
Inch

Details

Item
Straight Spade Drill Holder
Material - Machining
High Speed Steel
Flanged Shank
No
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Flute Type
Straight
ANSI Code
P15253
Shank Type - Machining
Straight
Insert Style
SV-Point
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Coolant Pressure
210 psi
Toolholder Style
P15
Spiral Direction
Neutral
Coolant Hole Shape
Round

Description

Straight Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P15253, Overall Length 12 in, Shank Length 3 1/2 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.