Zoro Homepage

Straight Spade Drill Holder

  • Mfr # P15404

  • Zoro # G6933058


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 1/2 in
Shank Length
4 in
Flute Length
10 1/2 in
Material - Machining
High Speed Steel
Coolant Pressure
210 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15404
Zoro #
G6933058
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
14 1/2 in
Shank Length
4 in
Flute Length
10 1/2 in
Shank Dia.
1 1/2 in
Max. Drilling Depth
9 1/8 in
Min. Drill Dia.
1 29/32 in
Max Drill Dia.
2 9/16 in
Seat Size
4
Shank Dia. Measurement System
Inch

Details

Item
Straight Spade Drill Holder
Material - Machining
High Speed Steel
Coolant Pressure
210 psi
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Toolholder Style
P15
Coolant Hole Shape
Round
ANSI Code
P15404
Cutting Direction
Right Hand
Flute Type
Straight
Shank Type - Machining
Straight
Insert Style
SV-Point
Spiral Direction
Neutral
Flanged Shank
No

Description

Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P15404, Overall Length 14 1/2 in, Shank Length 4 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.