Straight Spade Drill Holder
Mfr # P15405
Zoro # G6931299
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/2 in
Shank Length
4 in
Flute Length
10 1/2 in
Number of Coolant Holes
2
Coolant Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P15405
Zoro #
G6931299
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
14 1/2 in
Shank Length
4 in
Flute Length
10 1/2 in
Shank Dia. Measurement System
Inch
Max Drill Dia.
2 9/16 in
Seat Size
4
Max. Drilling Depth
9 1/8 in
Min. Drill Dia.
1 29/32 in
Shank Dia.
1 3/4 in
Details
Item
Straight Spade Drill Holder
Number of Coolant Holes
2
Coolant Hole Shape
Round
Toolholder Style
P15
Material - Machining
High Speed Steel
Flute Type
Straight
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Flanged Shank
No
Spiral Direction
Neutral
Finish - Machining
Black Oxide
Insert Style
SV-Point
ANSI Code
P15405
Coolant Pressure
210 psi
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 3/4 in, High Speed Steel, ANSI Code P15405, Overall Length 14 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.