Straight Spade Drill Holder
Mfr # P16708
Zoro # G6931490
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29 in
Shank Length
5 in
ANSI Code
P16708
Toolholder Style
P16
Insert Style
SV-Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P16708
Zoro #
G6931490
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
29 in
Shank Length
5 in
Shank Dia.
3 in
Flute Length
24 in
Shank Dia. Measurement System
Inch
Min. Drill Dia.
3 17/32 in
Max. Drilling Depth
21 7/8 in
Max Drill Dia.
4 1/2 in
Seat Size
7
Details
Item
Straight Spade Drill Holder
ANSI Code
P16708
Toolholder Style
P16
Insert Style
SV-Point
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Coolant Holes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Pressure
210 psi
Flute Type
Straight
Coolant Hole Shape
Round
Spiral Direction
Neutral
Finish - Machining
Black Oxide
Flanged Shank
No
Description
Straight Spade Drill Holder, Min. Drill Dia. 3 17/32 in, Shank Dia. 3 in, High Speed Steel, ANSI Code P16708, Overall Length 29 in, Shank Length 5 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.