Straight Spade Drill Holder
Mfr # P17001
Zoro # G6933837
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 3/16 in
Shank Length
2 3/8 in
Coolant Pressure
210 psi
Toolholder Style
P17
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P17001
Zoro #
G6933837
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
10 3/16 in
Shank Length
2 3/8 in
Seat Size
0
Shank Dia. Measurement System
Inch
Max Drill Dia.
11/16 in
Flute Length
7 13/16 in
Shank Dia.
3/4 in
Max. Drilling Depth
7 in
Min. Drill Dia.
33/64 in
Details
Item
Straight Spade Drill Holder
Coolant Pressure
210 psi
Toolholder Style
P17
Flute Type
Straight
ANSI Code
P17001
Material - Machining
High Speed Steel
Insert Style
SV-Point
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Cutting Direction
Right Hand
Flanged Shank
No
Number of Coolant Holes
2
Finish - Machining
Black Oxide
Coolant Hole Shape
Round
Description
Straight Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P17001, Overall Length 10 3/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.