Zoro Homepage

Straight Spade Drill Holder

  • Mfr # P17101

  • Zoro # G6933259


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 1/4 in
Shank Length
3 in
Flanged Shank
No
Seat Size
1
Max. Drilling Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17101
Zoro #
G6933259
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
22 1/4 in
Shank Length
3 in
Seat Size
1
Max. Drilling Depth
18 in
Shank Dia. Measurement System
Inch
Shank Dia.
1 in
Max Drill Dia.
15/16 in
Min. Drill Dia.
45/64 in
Flute Length
19 1/4 in

Details

Item
Straight Spade Drill Holder
Flanged Shank
No
Flute Type
Straight
Toolholder Style
P17
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
ANSI Code
P17101
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Spiral Direction
Neutral
Coolant Pressure
210 psi
Material - Machining
High Speed Steel
Insert Style
SV-Point

Description

Straight Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P17101, Overall Length 22 1/4 in, Shank Length 3 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.