Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Hss(T15) Throw Away Drill Insert Hardslick Coated

  • Mfr # S09001

  • Zoro # G4401342


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Finish
Hardslick
Decimal Equivalent
0.5118 in
Material
T15 Super Cobalt
Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09001
Zoro #
G4401342
UPC #
-
Country of Origin
Unknown

Dimensions

Size
13 mm

Details

Finish
Hardslick
Decimal Equivalent
0.5118 in
Material
T15 Super Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.