Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Hss(T15) Throw-Away Drill Insert Hardslick Coated

  • Mfr # S09104

  • Zoro # G4384603


product price: $37.69
/ea

Key Features

Finish
Hardslick
Size
18.5 mm
Material
T15 Super Cobalt
Decimal Equivalent
0.7283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S09104
Zoro #
G4384603
UPC #
-
Country of Origin
Unknown

Dimensions

Size
18.5 mm

Details

Finish
Hardslick
Material
T15 Super Cobalt
Decimal Equivalent
0.7283 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.