Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Hss(T15) Throw-Away Drill Insert Hardslick Coated

  • Mfr # S09516

  • Zoro # G4391472


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
2.8346 in
Size
72 mm
Material
T15 Super Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09516
Zoro #
G4391472
UPC #
-
Country of Origin
Unknown

Dimensions

Size
72 mm

Details

Decimal Equivalent
2.8346 in
Material
T15 Super Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.