Zoro Homepage

Tap

  • Mfr # B0403

  • Zoro # G9217510


product price: $13.89
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
1/4 X 20, H3
Connection (in)
0.255 x 0.191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0403
Zoro #
G9217510
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/4 X 20, H3
Useable Length (mm)
25.4
Chamfer Length
2P-3P
Drill Size (mm)
5.195189
Size & Pitch
43834
Shk. Dia. (inch)
0.255
Shk. Dia. (metric)
6.48
Length/ Diameter
2.5xD
Drill Size (inch)
0.204535
Useable Length (in)
1
Diameter (metric)
6.35
Sqr. Size (metric)
4.85
Diameter (inch)
0.25
Sqr. Size (inch)
0.191

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Connection (in)
0.255 x 0.191
Chamfer Type
Modified Bottoming
OAL (inch)
2.5
Sqr. Lgth. (metric)
7.87
Connection (mm)
6.48 x 4.85
Package (W)
0.5
Blank Standard
302A
Weight
0.03
Finish
Steam Oxide
Thread Series
UNC
Package (L)
3.125
Neck Dia (metric)
4.57
Package (H)
0.375
System of Measurement
Inch
Tap Type
SPFL
OAL (metric)
63.5
Shank Type
Square
Neck Dia (inch)
0.18
Sqr. Lgth. (inch)
0.31
Thd. Lgth. (metric)
11
Helix Angle
45°
Pitch Limit
H3
Thd. Lgth. (inch)
0.433
Pitch
20
Trade Name
YG Tap

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.