Zoro Homepage

Tap

  • Mfr # B0483

  • Zoro # G9217614


product price: $19.89
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
3/8 X 16, H3
Chamfer Type
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0483
Zoro #
G9217614
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/8 X 16, H3
Size & Pitch
42437
Useable Length (in)
1.252
Shk. Dia. (inch)
0.381
Sqr. Size (metric)
7.26
Drill Size (mm)
8.08148625
Drill Size (inch)
0.31816875
Shk. Dia. (metric)
9.68
Length/ Diameter
2.5xD
Useable Length (mm)
31.8
Diameter (inch)
0.375
Diameter (metric)
9.525
Chamfer Length
2P-3P
Sqr. Size (inch)
0.286

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Chamfer Type
Modified Bottoming
OAL (metric)
74.68
Sqr. Lgth. (inch)
0.44
Neck Dia (inch)
0.287
Trade Name
YG Tap
Thd. Lgth. (inch)
0.551
Tap Type
SPFL
Shank Type
Square
Sqr. Lgth. (metric)
11.18
System of Measurement
Inch
Pitch Limit
H3
Neck Dia (metric)
7.29
Weight
0.078
Connection (in)
0.381 x 0.286
Package (H)
0.625
OAL (inch)
2.94
Thread Series
UNC
Package (W)
0.75
Helix Angle
45°
Connection (mm)
9.68 x 7.26
Blank Standard
302A
Finish
Steam Oxide
Package (L)
3.875
Pitch
16
Thd. Lgth. (metric)
14

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.