Zoro Homepage

Tap

  • Mfr # B0563

  • Zoro # G9218089


product price: $26.49
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Size
1/2 X 13, H3
Material
HSSE-V3
Shk. Dia. (metric)
9.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0563
Zoro #
G9218089
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/2 X 13, H3
Shk. Dia. (metric)
9.32
Sqr. Size (inch)
0.275
Drill Size (mm)
10.92336769
Diameter (inch)
0.5
Diameter (metric)
12.7
Sqr. Size (metric)
6.99
Chamfer Length
2P-3P
Drill Size (inch)
0.430053846
Useable Length (mm)
52.5
Length/ Diameter
2.5xD
Shk. Dia. (inch)
0.367
Useable Length (in)
2.067
Size & Pitch
41276

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
OAL (inch)
3.38
Weight
0.095
Package (H)
0.75
Chamfer Type
Modified Bottoming
Neck Dia (inch)
0.354
Package (W)
0.875
Package (L)
4
OAL (metric)
85.85
Pitch Limit
H3
Thread Series
UNC
Sqr. Lgth. (metric)
11.18
Connection (mm)
9.32 x 6.99
Sqr. Lgth. (inch)
0.44
Pitch
13
Thd. Lgth. (inch)
0.63
System of Measurement
Inch
Connection (in)
0.367 x 0.275
Shank Type
Square
Thd. Lgth. (metric)
16
Neck Dia (metric)
8.99
Finish
Steam Oxide
Helix Angle
45°
Trade Name
YG Tap
Blank Standard
302A
Tap Type
SPFL

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.