Zoro Homepage

Tap

  • Mfr # F8443

  • Zoro # G9217623


product price: $12.39
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Size
5/16 x 18, H3
Material
HSS-V
Coolant Thru 0 With and X without
x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8443
Zoro #
G9217623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
5/16 x 18, H3
Coolant Thru 0 With and X without
x
Drill Size (mm)
6.654376667
Length/ Diameter
2.5 x D
Useable Length (in)
1.126
Diameter (metric)
7.9375
Size & Pitch
43236
Sqr. Size (metric)
6.05
Useable Length (mm)
28.6
Chamfer Length
1.5P-2P
Sqr. Size (inch)
0.238
Diameter (inch)
0.3125
Shk. Dia. (inch)
0.318
Drill Size (inch)
0.261983333
Shk. Dia. (metric)
8.08

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSS-V
Thd. Lgth. (inch)
0.472
Helix Angle
50
Package (L)
3.75
Neck Dia (inch)
0.234
Neck Dia (metric)
5.94
Connection (mm)
8.08 x 6.05
Pitch
18
Thd. Lgth. (metric)
11.99
Chamfer Type
Bottoming
Weight
0.0515
Thread Series
UNC
Pitch Limit
H3
Shank Type
Square
System of Measurement
Inch
Sqr. Lgth. (metric)
9.65
OAL (metric)
69.09
Finish
TiN
Tap Type
SPFL
Sqr. Lgth. (inch)
0.38
Blank Standard
302A
Package (H)
0.5
Trade Name
YG Tap GP
OAL (inch)
2.72
Package (W)
0.625
Connection (in)
0.318 x 0.238

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.