Zoro Homepage

Tap

  • Mfr # H0423

  • Zoro # G9218113


product price: $47.39
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
P-HSS
Size
1/4 X 28 X 6, GH3
Useable Length (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0423
Zoro #
G9218113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/4 X 28 X 6, GH3
Useable Length (in)
1
Drill Size (inch)
0.217525
Useable Length (mm)
25.4
Size & Pitch
46756
Shk. Dia. (metric)
6.48
Drill Size (mm)
5.525135
Sqr. Size (metric)
4.85
Shk. Dia. (inch)
0.255
Length/ Diameter
2.5xD
Chamfer Length
2P-3P
Sqr. Size (inch)
0.191
Diameter (inch)
0.25
Diameter (metric)
6.35

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
P-HSS
Neck Dia (inch)
0.2
Blank Standard
302A
Connection (mm)
6.48 x 4.85
OAL (inch)
6
Pitch
28
Thread Series
UNF
Package (W)
0.5
Helix Angle
45°
Connection (in)
0.255 x 0.191
Sqr. Lgth. (metric)
7.87
Trade Name
YG Tap
OAL (metric)
152.4
Pitch Limit
H3
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Thd. Lgth. (metric)
8.99
Package (H)
0.375
Weight
0.031
Sqr. Lgth. (inch)
0.31
Package (L)
3.125
Neck Dia (metric)
5.08
Shank Type
Square
Thd. Lgth. (inch)
0.354
Tap Type
SPFL
Finish
Hardslick

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.