Zoro Homepage

Tap

  • Mfr # K7365

  • Zoro # G9217501


product price: $28.29
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
M8 x 1.25, D5
Connection (mm)
8.08 x 6.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7365
Zoro #
G9217501
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M8 x 1.25, D5
Drill Size (inch)
0.270210281
Drill Size (mm)
6.863341128
Length/ Diameter
3.0xD
Useable Length (in)
1.126
Size & Pitch
M8x1.25
Shk. Dia. (metric)
8.08
Useable Length (mm)
28.6
Chamfer Length
4P-5P
Sqr. Size (metric)
8.08
Shk. Dia. (inch)
0.318
Sqr. Size (inch)
0.238
Diameter (inch)
0.31496063
Diameter (metric)
8

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Connection (mm)
8.08 x 6.05
Neck Dia (inch)
0.246
Thd. Lgth. (metric)
16.99
Neck Dia (metric)
6.25
Tap Type
SPPT
Chamfer Type
Plug
Thread Series
M
Blank Standard
DIN/ANSI
Pitch
1.25
Sqr. Lgth. (metric)
9.65
Shank Type
Square
OAL (metric)
89.99
Finish
TiCN
OAL (inch)
3.543
Connection (in)
0.318 x 0.238
Trade Name
YG Tap Steel
Weight
0.0757
Pitch Limit
D5
Package (W)
0.625
System of Measurement
Inch
Sqr. Lgth. (inch)
0.38
Snap Pack Count
10
Package (L)
4.625
Thd. Lgth. (inch)
0.669
Package (H)
0.5

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.