Zoro Homepage

Tap

  • Mfr # K9764

  • Zoro # G9217973


product price: $42.99
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
7/8 X 14, H4
OAL (metric)
119.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9764
Zoro #
G9217973
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
7/8 X 14, H4
Size & Pitch
41828
Length/ Diameter
3.0 x D
Drill Size (mm)
20.57527
Useable Length (mm)
56.39
Coolant Thru 0 With and X without
x
Diameter (inch)
0.875
Shk. Dia. (metric)
17.7
Shk. Dia. (inch)
0.697
Diameter (metric)
22.225
Chamfer Length
4P-5P
Sqr. Size (inch)
0.523
Useable Length (in)
2.22
Sqr. Size (metric)
13.28
Drill Size (inch)
0.81005

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
OAL (metric)
119.13
Thd. Lgth. (inch)
2.22
Connection (mm)
17.7 x 13.28
Thread Series
UNF
System of Measurement
Inch
Trade Name
YG Tap GP
Package (W)
1
Thd. Lgth. (metric)
56.39
Chamfer Type
Plug
Package (L)
5
Pitch
14
Tap Type
SPPT
Weight
0.497
Connection (in)
0.697 x 0.523
Sqr. Lgth. (inch)
0.75
Package (H)
1
Shank Type
Square
OAL (inch)
4.69
Blank Standard
302
Finish
Bright
Pitch Limit
H4
Sqr. Lgth. (metric)
19.05
Helix Angle
0

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.