Zoro Homepage

Tap

  • Mfr # L7506

  • Zoro # G9217930


product price: $14.99
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Size
M12 - 1.75, D6
Material
HSS-V
Tap Type
SPPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7506
Zoro #
G9217930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M12 - 1.75, D6
Size & Pitch
M12x1.75
Sqr. Size (metric)
6.99
Drill Size (mm)
10.40867758
Length/ Diameter
3.0 x D
Sqr. Size (inch)
0.275
Diameter (metric)
12
Drill Size (inch)
0.409790456
Shk. Dia. (inch)
0.367
Useable Length (mm)
42.09
Useable Length (in)
1.657
Diameter (inch)
0.472440945
Chamfer Length
4P-5P
Shk. Dia. (metric)
9.32
Coolant Thru 0 With and X without
x

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSS-V
Tap Type
SPPT
Neck Dia (metric)
8.99
Thread Series
M
Connection (mm)
9.32 x 6.99
OAL (metric)
85.85
Shank Type
Square
Sqr. Lgth. (metric)
11.18
System of Measurement
Inch
Blank Standard
302A
Finish
Bright
Pitch Limit
D6
Connection (in)
0.367 x 0.275
Package (H)
0.75
Pitch
1.75
Weight
0.1095
Sqr. Lgth. (inch)
0.44
Thd. Lgth. (inch)
0.984
Neck Dia (inch)
0.354
Package (L)
4
Helix Angle
0
Chamfer Type
Plug
OAL (inch)
3.38
Package (W)
0.875
Trade Name
YG Tap GP
Thd. Lgth. (metric)
24.99

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.