Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # Q9560

  • Zoro # G9217562


product price: $60.69
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Size
44198
Size & Pitch
41641
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q9560
Zoro #
G9217562
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
44198
Size & Pitch
41641
Useable Length (in)
1.38
Chamfer Length
2P-3P
Diameter (inch)
0.5
Sqr. Size (inch)
0.515
Drill Size (inch)
0.7031
Drill Size (mm)
17.86
Shk. Dia. (inch)
0.6875
Useable Length (mm)
35.05
Length/ Diameter
2.5 x D
Shk. Dia. (metric)
17.46
Diameter (metric)
12.7
Sqr. Size (metric)
13.08

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Weight
0.293
Package (L)
3.5
Thread Series
NPTF
Package (H)
1
Package (W)
1
Blank Standard
311
Pitch
14
OAL (metric)
79.5
Helix Angle
15
Connection (mm)
17.46 x 13.08
Thd. Lgth. (inch)
1.38
Thd. Lgth. (metric)
35.1
Finish
Bright
Tap Type
Pipe
Connection (in)
0.6875 x 0.515
OAL (inch)
3.13
Sqr. Lgth. (inch)
0.63
Trade Name
YG Pipe Taps
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Sqr. Lgth. (metric)
16
Shank Type
Square

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.